1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
5306ZZ
Angular Contact Bearing - 30 mm Bore, 72 mm OD, 30.20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #
00046638
MFR #
5306ZZ
Price
$105.04
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 5306ZZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
5306ZZ
Angular Contact Bearing - 30 mm Bore, 72 mm OD, 30.20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #
00046638
MFR #
5306ZZ
Mfr description
5306 ZZ BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$105
.04
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
30 mm
Outside
Diameter
72 mm
Overall
Width
30.20 mm
Details
Bore Type
Straight
Closure Type
Double Shielded
Product Type
Angular Contact Bearings
Snap Ring Included
Without Snap Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items