Motion
5306T2ZZNR

NTN
5306T2ZZNR

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1890 in Width, Double Shielded, With Snap Ring, CN
Mi Item #00046672
MFR #5306T2ZZNR
Price$185.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5306T2ZZNR

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1890 in Width, Double Shielded, With Snap Ring, CN
Mi Item #00046672
MFR #5306T2ZZNR

Mfr description
5306T2ZZNR DOUBLE ROW ANGULAR CONTACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.64/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Clearance
    CN
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1890 in
  • Precision Rating
    Class 0

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Shielded
  • Country of Origin
    DE
  • Description
    5306T2ZZNR DOUBLE ROW ANGULAR CONTACT
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520105785
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4550253066279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)