Specifications
Dimensions
- Bore Diameter60 mm
- Contact Angle30 °
- Outside Diameter130 mm
- Overall Width2.1250 in
- Weight6.97 lbs
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialPressed Steel
- Closure TypeDouble Shielded
- Description5312 E 2Z C3 BRG
- Finish CoatingUncoated
- Internal ClearanceC3
- Product TypeAngular Contact Bearings
- Row Type Fill SlotDouble-Row Filling Slot
- Series5300
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316576649073
Overview
Mfr description
5312 E 2Z C3 BRG