Motion
5313MG

MRC (SKF)
5313MG

Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, With Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00046766
MFR #5313MG
Your Price$687.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5313MG

Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, With Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00046766
MFR #5313MG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$687.62/each(List $997.05)

Overview

Mfr description
5313 MG BRG (OLD 5313G)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    34700 lbf
  • Radial Static Load Capacity
    36600 lbf
  • Cage Material
    Steel
  • Inner Ring Width
    58.7 mm
  • Max Rpm
    4300 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2 mm
  • Series
    5300-M
  • Weight
    8.55 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    097741015646
  • UPC_NO
    097741015646
  • Type Of Bearing
    Unmounted ball bearing
  • Snap Ring
    Snap ring fitted
  • Description
    5313 MG BRG (OLD 5313G)
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text