Motion
5315MF1

MRC (SKF)
5315MF1

Double Row Angular Contact Bearing - 75 mm Bore, 160 mm OD, 2.8125 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00046860
MFR #5315MF1
Price$1,411.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5315MF1

Double Row Angular Contact Bearing - 75 mm Bore, 160 mm OD, 2.8125 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00046860
MFR #5315MF1

Mfr description
5315 MF-1 BRG (OLD 5315 F)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,411.92/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    71.4 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.8125 in
  • Precision Rating
    Not Rated
  • Weight
    12.76 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5315 MF-1 BRG (OLD 5315 F)
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    097741023542
  • Max Rpm
    3600 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    42000 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Seal Material
    Tinplate
  • Series
    5300-M
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741023542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)