Motion
3317

NTN
3317

Double Row Angular Contact Bearing - 85 mm Bore, 180 mm OD, 73 mm Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
MI ITEM #00046925
MFR #3317
Price$1,601.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3317

Double Row Angular Contact Bearing - 85 mm Bore, 180 mm OD, 73 mm Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
MI ITEM #00046925
MFR #3317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,601.06/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    32 °
  • Fillet Radius
    3 mm
  • Inner Ring Width
    2.8740 in, 73.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    73 mm
  • Precision Rating
    Class 0
  • Weight
    8.257 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3317 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359752465
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359530520

Overview

Mfr description
3317 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text