Motion
5307-2RSNRTNGC3

NSK CORP, BEARING DIV
5307-2RSNRTNGC3

Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 34.90 mm Width, Double Sealed, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00046934
MFR #5307-2RSNRTNGC3
Price$278.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
5307-2RSNRTNGC3

Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 34.90 mm Width, Double Sealed, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00046934
MFR #5307-2RSNRTNGC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$278.19/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    34.90 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    1.59 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    5307 2RSNRTNC3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176073939
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    51200 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176073939

Overview

Mfr description
5307 2RSNRTNC3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text