Motion
3320

NTN
3320

Double Row Angular Contact Bearing - 100 mm Bore, 215 mm OD, 3.2520 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #00046962
MFR #3320
Price$3,329.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3320

Double Row Angular Contact Bearing - 100 mm Bore, 215 mm OD, 3.2520 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #00046962
MFR #3320

Mfr description
3320 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,329.19/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    30 °
  • Fillet Radius
    3 mm
  • Inner Ring Width
    3.2520 in, 82.600 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    3.2520 in
  • Precision Rating
    Class 0
  • Weight
    30.42 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3320 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359297348
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    251000 N
  • Radial Static Load Capacity
    330000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    4T
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359297348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)