Motion
5322WBR
Double Row Angular Contact Bearing - 110 mm Bore, 240 mm OD, 3.6250 in Width, Open, 20 ° Contact Angle, C0
Mi Item #00046973
MFR #5322WBR
Price$4,863.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 110 mm Bore, 240 mm OD, 3.6250 in Width, Open, 20 ° Contact Angle, C0
Mi Item #00046973
MFR #5322WBR

Mfr description
5322 WBR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,863.10/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    20 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    3.6250 in
  • Precision Rating
    Not Rated
  • Weight
    44.43 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Description
    5322 WBR BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    1710 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    102000 lbf
  • Radial Static Load Capacity
    108000 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796068193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)