Motion
5405W
Double Row Angular Contact Bearing - 25 mm Bore, 80 mm OD, 1.3750 in Width, Open, C0
Mi Item #00046988
MFR #5405W
Price$407.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 25 mm Bore, 80 mm OD, 1.3750 in Width, Open, C0
Mi Item #00046988
MFR #5405W

Mfr description
5405 W BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$407.55/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.3750 in
  • Precision Rating
    Not Rated
  • Weight
    2.04 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5405 W BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    5220 rpm
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796043930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)