Motion
5408C
Double Row Angular Contact Bearing - 40 mm Bore, 110 mm OD, 1.9375 in Width, Open, 24 ° Contact Angle, C3
MI ITEM #00047022
MFR #5408C
Price$753.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 110 mm OD, 1.9375 in Width, Open, 24 ° Contact Angle, C3
MI ITEM #00047022
MFR #5408C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$753.71/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    24 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    49.2 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.9375 in
  • Precision Rating
    Not Rated
  • Weight
    5.10 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5408C BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741016049
  • Max Rpm
    5600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19900 lbf
  • Radial Static Load Capacity
    12800 lbf
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    5400-C
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741016049

Overview

Mfr description
5408C BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text