Motion
5409WBR
Double Row Angular Contact Bearing - 45 mm Bore, 120 mm OD, 2.1250 in Width, Open, 20 ° Contact Angle, C0
Mi Item #00047031
MFR #5409WBR
Price$702.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 45 mm Bore, 120 mm OD, 2.1250 in Width, Open, 20 ° Contact Angle, C0
Mi Item #00047031
MFR #5409WBR

Mfr description
5409 WBR BRG
  • Quiet operation | Dimensionally interchangeable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$702.16/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    20 °
  • Fillet Radius
    0.079 in
  • Filling Slot
    Yes
  • Inner Ring Width
    2.123 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    120 mm
  • Overall Width  
    2.1250 in
  • Precision Rating
    Not Rated
  • Weight
    7.31 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    5409 WBR BRG
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796068216
  • Max Operating Temperature
    120 °C
  • Max Rpm
    3640 rpm
  • Maximum Operating RPM
    92363.1101738 RPM (Oil), 76969.25847816 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    32800 lbf
  • Radial Static Load Capacity
    26000 lbf
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    5400
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796068216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)