Motion
5409 A/C3

SKF
5409 A/C3

Double Row Angular Contact Bearing - 45 mm Bore, 120 mm OD, 54 mm Width, Open, 30 ° Contact Angle, C3
MI ITEM #00047037
MFR #5409 A/C3
Price$686.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5409 A/C3

Double Row Angular Contact Bearing - 45 mm Bore, 120 mm OD, 54 mm Width, Open, 30 ° Contact Angle, C3
MI ITEM #00047037
MFR #5409 A/C3

Mfr description
5409 A/C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$686.37/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    54 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    54 mm
  • Precision Rating
    Not Rated
  • Weight
    6.61 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5409 A/C3 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316576649509
  • Max Rpm
    5300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    25200 lbf
  • Radial Static Load Capacity
    17600 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    54
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576649509

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)