Motion
5308TNC3
Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4375 in Width, Open, 25 ° Contact Angle, C3
MI ITEM #00047054
MFR #5308TNC3
Your Price$219.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4375 in Width, Open, 25 ° Contact Angle, C3
MI ITEM #00047054
MFR #5308TNC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$219.96/each(List $263.95)

Overview

Mfr description
5308 TN C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    5800 kgf
  • Radial Static Load Capacity
    4200 kgf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Synthetic Resin
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Outer Ring Width
    36.5 mm
  • Max Rpm
    6700 rpm
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Fillet Radius
    1.5 mm
  • Series
    53
  • Weight
    0.97 lbs
  • Manufacturer Upc Number
    029176074455
  • UPC_NO
    029176074455
  • Prop 65 Statement
  • Description
    5308 TN C3 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought