Motion
5412WBR
Double Row Angular Contact Bearing - 60 mm Bore, 150 mm OD, 2.6250 in Width, Open, 20 ° Contact Angle, C0
Mi Item #00047103
MFR #5412WBR
Price$1,128.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 60 mm Bore, 150 mm OD, 2.6250 in Width, Open, 20 ° Contact Angle, C0
Mi Item #00047103
MFR #5412WBR

Mfr description
5412 WBR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,128.76/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    20 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.6250 in
  • Precision Rating
    Not Rated
  • Weight
    13.62 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Description
    5412 WBR BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    2860 rpm
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    5400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796068247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)