Motion
5412C
Double Row Angular Contact Bearing - 60 mm Bore, 150 mm OD, 2.6875 in Width, Open, 24 ° Contact Angle, C3
MI ITEM #00047105
MFR #5412C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 60 mm Bore, 150 mm OD, 2.6875 in Width, Open, 24 ° Contact Angle, C3
MI ITEM #00047105
MFR #5412C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5412C BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    24 °
  • Bearing Material
    Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    35800 lbf
  • Radial Static Load Capacity
    25700 lbf
  • Cage Material
    Steel
  • Inner Ring Width
    66.7 mm
  • Max Rpm
    4000 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2 mm
  • Series
    5400-C
  • Weight
    12.21 lbs
  • UPC_NO
    097741016094
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    5412C BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text