Motion
5412 A/C3

SKF
5412 A/C3

Double Row Angular Contact Bearing - 60 mm Bore, 150 mm OD, 2.6250 in Width, Open, 30 ° Contact Angle, C3
Mi Item #00047108
MFR #5412 A/C3
Price$1,660.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5412 A/C3

Double Row Angular Contact Bearing - 60 mm Bore, 150 mm OD, 2.6250 in Width, Open, 30 ° Contact Angle, C3
Mi Item #00047108
MFR #5412 A/C3

Mfr description
5412 A C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,660.26/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    66.68 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.6250 in
  • Precision Rating
    Not Rated
  • Weight
    12.54 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5412 A C3 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316576649561
  • Max Rpm
    4000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    35800 lbf
  • Radial Static Load Capacity
    25700 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    54
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576649561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)