Motion
5413
Double Row Angular Contact Bearing - 65 mm Bore, 160 mm OD, 2.8125 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #00047109
MFR #5413
Price$1,892.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 65 mm Bore, 160 mm OD, 2.8125 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #00047109
MFR #5413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,892.21/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.083 in
  • Filling Slot
    No
  • Inner Ring Width
    2.8125 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.8125 in
  • Precision Rating
    Not Rated
  • Weight
    16.18 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    5413 BRG
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796068254
  • Max Operating Temperature
    120 °C
  • Max Rpm
    2670 rpm
  • Maximum Operating RPM
    67836.45354639 RPM (Oil), 56530.37795532 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    60000 lbf
  • Radial Static Load Capacity
    50700 lbf
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5400
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796068254

Overview

Mfr description
5413 BRG
  • Quiet operation | Dimensionally interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text