Motion
5415 A C3

SKF
5415 A C3

Double Row Angular Contact Bearing - 75 mm Bore, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #00047131
MFR #5415 A C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5415 A C3

Double Row Angular Contact Bearing - 75 mm Bore, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #00047131
MFR #5415 A C3

Mfr description
5415 A C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    30 °
  • Weight
    24.89 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5415 A C3 BRG
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577054180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)