Motion
5416 A/C3

SKF
5416 A/C3

Double Row Angular Contact Bearing - 80 mm Bore, 200 mm OD, 3.4375 in Width, Open, Without Snap Ring, C3
MI ITEM #00047141
MFR #5416 A/C3
Your Price$3,293.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5416 A/C3

Double Row Angular Contact Bearing - 80 mm Bore, 200 mm OD, 3.4375 in Width, Open, Without Snap Ring, C3
MI ITEM #00047141
MFR #5416 A/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,293.21/each(List $4,116.51)

Overview

Mfr description
5416 A C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Cage Material
    Steel
  • Inner Ring Width
    87.313 mm
  • Max Rpm
    3000 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Series
    54
  • Weight
    29.18 lbs
  • UPC_NO
    7316577054760
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    5416 A C3 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text