Motion
5308 A 2ZNR C3

SKF
5308 A 2ZNR C3

Double Row Angular Contact Bearing - 40 mm Bore, Double Shielded, With Snap Ring, 30 ° Contact Angle
MI ITEM #00047149
MFR #5308 A 2ZNR C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5308 A 2ZNR C3

Double Row Angular Contact Bearing - 40 mm Bore, Double Shielded, With Snap Ring, 30 ° Contact Angle
MI ITEM #00047149
MFR #5308 A 2ZNR C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5308 A 2ZNR C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Weight
    2.20 lbs
  • UPC_NO
    7316577050724
  • Description
    5308 A 2ZNR C3 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text