Motion
5308 2RSNRTNC3

NSK CORP, BEARING DIV
5308 2RSNRTNC3

Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 36.50 mm Width, Double Sealed, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #00047162
MFR #5308 2RSNRTNC3
Price$247.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
5308 2RSNRTNC3

Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 36.50 mm Width, Double Sealed, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #00047162
MFR #5308 2RSNRTNC3

Mfr description
5308 2RSNRTNC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.21/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    36.50 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    2.12 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    5308 2RSNRTNC3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176073991
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    61900 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176073991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)