Motion
6000-C-2Z-L038-C3

FAG (SCHAEFFLER)
6000-C-2Z-L038-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00047205
MFR #6000-C-2Z-L038-C3
Price$31.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6000-C-2Z-L038-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00047205
MFR #6000-C-2Z-L038-C3

Mfr description
6000-C-2Z-L038-C3 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.56/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.04 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Double Shielded
  • Description
    6000-C-2Z-L038-C3 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6000-C-2Z-L038-C3 is a 10 mm bore radial/deep groove ball bearing with a 26 mm OD and 8 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6000-C-2Z-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802383225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)