Motion
6000ZZC3

JTEKT KOYO
6000ZZC3

Angular Contact Bearing - 0.3937 in Bore, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #00047211
MFR #6000ZZC3
Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6000ZZC3

Angular Contact Bearing - 0.3937 in Bore, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #00047211
MFR #6000ZZC3

Mfr description
6000 ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.3937 in
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)