Motion
60002RSC3

JTEKT KOYO
60002RSC3

Angular Contact Bearing - 0.3937 in Bore, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00047249
MFR #60002RSC3
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
60002RSC3

Angular Contact Bearing - 0.3937 in Bore, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00047249
MFR #60002RSC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.3937 in
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
60002RSC3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text