1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
6001C3
Angular Contact Bearing - Without Snap Ring
MI ITEM #
00047296
MFR #
6001C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 6001C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
6001C3
Angular Contact Bearing - Without Snap Ring
MI ITEM #
00047296
MFR #
6001C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
6001 BRG
Specifications
Bore Type
Straight
Bore Diameter
0.4724 in
Outside Diameter
28 mm
Overall Width
8 mm
Closure Type
Open
Snap Ring Included
Without Snap Ring
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data