Motion
6001RSR.C3
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00047348
MFR #6001RSR.C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00047348
MFR #6001RSR.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6001RSR.C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Pressed Steel Cage
  • Manufacturer Catalog Number
    6001RSR.C3
  • UPC_NO
    4026677163455
  • Weight
    0.04 lbs
  • Description
    6001RSR.C3 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6001RSR.C3 is a 12 mm bore radial/deep groove ball bearing with a 28 mm OD and 8 mm width, single sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text