Motion
60012RSC3

JTEKT KOYO
60012RSC3

Angular Contact Bearing - 0.4724 in Bore, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #00047371
MFR #60012RSC3
Price$25.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
60012RSC3

Angular Contact Bearing - 0.4724 in Bore, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #00047371
MFR #60012RSC3

Mfr description
60012RSC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.4724 in
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)