Motion
6001-2NSE9C3BXMM

NACHI AMERICA INC
6001-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Without Snap Ring
MI ITEM #00047373
MFR #6001-2NSE9C3BXMM
Price$19.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6001-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Without Snap Ring
MI ITEM #00047373
MFR #6001-2NSE9C3BXMM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.01/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm
  • Weight
    0.05 lb

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6001-2NSE BRG
  • Harmonization Code
    8482.10.50.44
  • Internal Clearance
    C3
  • Long Description
    The 6001-2NSE9C3BXMM is a 12 mm bore radial deep groove ball bearing with a 28 mm outside diameter and 8 mm width for machinery systems.
  • Manufacturer Catalog Number
    6001-2NSE9C3BXMM
  • Manufacturer Upc Number
    4991893523317
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893523317

Overview

Mfr description
6001-2NSE9 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text