Motion
60022RSC3

JTEKT KOYO
60022RSC3

Angular Contact Bearing - 0.5906 in Bore, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #00047527
MFR #60022RSC3
Price$31.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
60022RSC3

Angular Contact Bearing - 0.5906 in Bore, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #00047527
MFR #60022RSC3

Mfr description
60022RSC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.01/each

Specifications

Dimensions

  • Bore Diameter  
    0.5906 in
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)