Overview
Mfr description
6002 LLUNR C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Operating Temperature Range-40 to 250 ºF
- Cage TypePressed
- Precision RatingISO Class 0
- Seal TypeContact Seal
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Inner Ring Width0.3543 in, 9.000 mm
- Radial Dynamic Load Capacity1390 lbf
- Radial Static Load Capacity635 lbf
- Manufacturer Catalog Number6002LLUNRC3
- Manufacturer Upc Number4547359827521
- UPC_NO4547359827521
- Description6002 LLUNR C3 BRG
- Seal MaterialNitrile Rubber
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6002LLUNRC3 is a radial deep groove ball bearing with a 15 mm bore, double sealed, 32 mm outside diameter, and 9 mm width for robust applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data