Specifications
Dimensions
- Bore Diameter45 mm
- Contact AngleNot Applicable
- Outside Diameter100 mm
- Overall Width1.5625 in
- Weight3.25 lbs
Details
- Bearing MaterialSteel
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialCarbon Steel
- Closure TypeOpen
- Description5309 BRG
- Finish CoatingUncoated
- Manufacturer Catalog
- Max Rpm6700 rpm
- Product TypeAngular Contact Bearings
- Radial Dynamic Load Capacity16294 lbf
- Radial Static Load Capacity12129 lbf
- Row Type Fill SlotDouble-Row Non-Fill Slot
- Series5300
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662300062159
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)