1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
5309CD3
Angular Contact Bearing - Without Snap Ring
MI ITEM #
00047596
MFR #
5309CD3
Your Price
$130.65
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 5309CD3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
5309CD3
Angular Contact Bearing - Without Snap Ring
MI ITEM #
00047596
MFR #
5309CD3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$130.65
/each
(List
$219.49
)
Qty
Add to Cart
Overview
Mfr description
5309CD3 BRG
Specifications
Bore Type
Straight
Bore Diameter
1.7717 in
Outside Diameter
100 mm
Overall Width
1.5625 in
Closure Type
Open
Snap Ring Included
Without Snap Ring
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data