Motion
6003 ZJEM

SKF
6003 ZJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Single Shielded, Without Snap Ring
Mi Item #00047651
MFR #6003 ZJEM
Price$47.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6003 ZJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Single Shielded, Without Snap Ring
Mi Item #00047651
MFR #6003 ZJEM

Mfr description
6003 ZJEM (C3) BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.36/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.10 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    6003 ZJEM (C3) BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6003 ZJEM Radial/Deep Groove Ball Bearing features 17 mm bore diameter, straight bore, single shielded closure, 35 mm outside diameter, and 10 mm width.
  • Manufacturer Catalog Number
    6003 ZJEM
  • Max Rpm
    22000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6.37 kN
  • Radial Static Load Capacity
    3.25 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576617614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)