Motion
6003-ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00047659
MFR #6003-ZZ
List Price$19.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00047659
MFR #6003-ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.94/each for your price

Overview

Mfr description
GBC.6003-77-30E BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    120° to 248°
  • Finish Coating
    Uncoated
  • Cage Material
    Carbon Steel
  • Max Rpm
    22000 rpm
  • Series
    6000
  • Radial Static Load Capacity
    3252 lbf
  • Manufacturer Catalog Number
    6003-ZZ
  • UPC_NO
    662300072356
  • Weight
    0.090 lb
  • Description
    GBC.6003-77-30E BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6003-ZZ is a 17mm bore radial/deep groove ball bearing with a 35mm OD and 10mm width, double shielded for reliability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought