Motion
6003ZZC3

JTEKT KOYO
6003ZZC3

Angular Contact Bearing - 0.6693 in Bore, 35 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00047663
MFR #6003ZZC3
Price$28.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6003ZZC3

Angular Contact Bearing - 0.6693 in Bore, 35 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00047663
MFR #6003ZZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.6693 in
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6003 ZZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text