Specifications
Dimensions
- Bore Diameter17 mm
- Fillet Radius0.3 mm
- Outside Diameter35 mm
- Overall Width10 mm
- Precision RatingABEC 1 (ISO Class Normal)
- Weight0.08 lbs
Details
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeSingle Sealed
- Description6003-RSR-C3
- Finish CoatingUncoated
- Internal ClearanceC3
- Long DescriptionThis 17 mm bore Radial/Deep Groove Ball Bearing has single sealed closure, 35 mm diameter, and 10 mm width perfect for radial applications.
- Manufacturer Catalog Number6003-RSR-C3
- Operating Temperature Range-30 to +110 °C
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity6400 N
- Radial Static Load Capacity3250 N
- Row Type Fill SlotSingle Row Non-Fill Slot
- Series60
- Snap Ring IncludedWithout Snap Ring
- Standards MetDIN 625-1
- UPC_NO4012801163552
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)