Motion
104KSZ

MRC (SKF)
104KSZ

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00047879
MFR #104KSZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
104KSZ

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00047879
MFR #104KSZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
104 KSZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    0.64 mm
  • Max Rpm
    20000 rpm
  • Series
    100-KS
  • Radial Dynamic Load Capacity
    2100 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Manufacturer Catalog Number
    104KSZ
  • UPC_NO
    097741000376
  • Weight
    0.16 lbs
  • Description
    104 KSZ BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 20 mm bore diameter, double sealed closure, 42 mm outside diameter, and 12 mm overall width for radial bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text