Motion
6004-2NSE9C3

NACHI AMERICA INC
6004-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Without Snap Ring
Mi Item #00047898
MFR #6004-2NSE9C3
Price$24.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6004-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Without Snap Ring
Mi Item #00047898
MFR #6004-2NSE9C3

Mfr description
6004 2NSE9 C3 DEEP GROOVE RADIAL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.79/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Weight
    0.15 lb

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6004 2NSE9 C3 DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.48
  • Internal Clearance
    C3
  • Long Description
    The 6004-2NSE9C3BXMM is a 20 mm bore radial deep groove ball bearing with a 42 mm outside diameter for smooth operation in equipment.
  • Manufacturer Catalog Number
    6004-2NSE9C3BXMM
  • Manufacturer Upc Number
    4991893625929
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893625929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)