Motion
104KSZZG

MRC (SKF)
104KSZZG

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 46 mm OD, 12 mm Width, Double Sealed, With Snap Ring
MI ITEM #00047945
MFR #104KSZZG
Price$63.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
104KSZZG

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 46 mm OD, 12 mm Width, Double Sealed, With Snap Ring
MI ITEM #00047945
MFR #104KSZZG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.48/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    46 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.17 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    104 KSZZG BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 104KSZZG Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, double sealed closure, 46 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog Number
    104KSZZG
  • Max Rpm
    20000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2100 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    097741000390

Overview

Mfr description
104 KSZZG BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text