Motion
6005ZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00048006
MFR #6005ZC3
Your Price$60.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00048006
MFR #6005ZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$60.72/each(List $61.01)

Overview

Mfr description
6005 Z C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    12 mm
  • Overall Width
  • Overall Length
    47 mm
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    12 mm
  • Max Rpm
    18000 rpm
  • Radial Dynamic Load Capacity
    10100 N
  • Manufacturer Catalog Number
    6005ZC3
  • Manufacturer Upc Number
    029176423727
  • UPC_NO
    029176423727
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6005ZC3 is a 25 mm bore radial deep groove ball bearing with a 47 mm outside diameter and 12 mm width, single shielded for longevity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text