Motion
6005ZZC3

JTEKT KOYO
6005ZZC3

Angular Contact Bearing - 0.9843 in Bore, 47 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #00048028
MFR #6005ZZC3
Price$33.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6005ZZC3

Angular Contact Bearing - 0.9843 in Bore, 47 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #00048028
MFR #6005ZZC3

Mfr description
6005 ZZ C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.04/each

Specifications

Dimensions

  • Bore Diameter  
    0.9843 in
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)