Motion
5311-2RSTNGC3
Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 49.20 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #00048042
MFR #5311-2RSTNGC3
Price$468.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 49.20 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #00048042
MFR #5311-2RSTNGC3

Mfr description
5311 2RSTNC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$468.68/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    25 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    49.20 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    4.98 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    5311 2RSTNC3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176074189
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    106000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176074189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)