Motion
6005 RSJEM

SKF
6005 RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Single Sealed, Without Snap Ring
MI ITEM #00048055
MFR #6005 RSJEM
Price$68.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6005 RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Single Sealed, Without Snap Ring
MI ITEM #00048055
MFR #6005 RSJEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.89/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.19 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Description
    6005 RSJEM (C3) BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 25 mm bore diameter, single sealed closure, 47 mm outside diameter, and 12 mm overall width for medium-duty uses.
  • Manufacturer Catalog Number
    6005 RSJEM
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11.9 kN
  • Radial Static Load Capacity
    6.55 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576617706

Overview

Mfr description
6005 RSJEM (C3) BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text