Motion
5311-2RSNRTNC3

NSK CORP, BEARING DIV
5311-2RSNRTNC3

Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1.9375 in Width, Double Sealed, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #00048107
MFR #5311-2RSNRTNC3
Price$598.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
5311-2RSNRTNC3

Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1.9375 in Width, Double Sealed, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #00048107
MFR #5311-2RSNRTNC3

Mfr description
5311 2RSNRTNC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.93/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    25 °
  • Fillet Radius
    2 mm
  • Outer Ring Width
    49.2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.9375 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    4.98 lbs

Details

  • Ball Retainer Material
    TNG
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Synthetic Resin
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    5311 2RSNRTNC3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176074196
  • Max Rpm
    5000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    9700 kgf
  • Radial Static Load Capacity
    7450 kgf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    53
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176074196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)