Motion
6006-ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00048192
MFR #6006-ZZC3
Price$33.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00048192
MFR #6006-ZZC3

Mfr description
6006-ZZC3 BRG 6006-77
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.07/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Weight
    0.260 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Double Shielded
  • Description
    6006-ZZC3 BRG 6006-77
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6006-ZZC3 is a 30mm bore radial/deep groove ball bearing with a 55mm OD and 13mm width, double shielded for durability.
  • Manufacturer Catalog Number
    6006-ZZC3
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    120° to 248°
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    8269 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300074459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)