Motion
6006ZZC3

JTEKT KOYO
6006ZZC3

Angular Contact Bearing - 1.1811 in Bore, 55 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00048196
MFR #6006ZZC3
Price$42.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6006ZZC3

Angular Contact Bearing - 1.1811 in Bore, 55 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00048196
MFR #6006ZZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.19/each

Specifications

Dimensions

  • Bore Diameter  
    1.1811 in
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6006 ZZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text