Motion
5312C3
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 2.1250 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00048282
MFR #5312C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 2.1250 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00048282
MFR #5312C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5312 C3 BRG (3312 A C3)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    12800 kgf
  • Radial Static Load Capacity
    10000 kgf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Synthetic Resin
  • Outer Ring Width
    54 mm
  • Max Rpm
    4500 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Fillet Radius
    2 mm
  • Series
    53
  • Weight
    5.95 lbs
  • UPC_NO
    029176716713
  • Prop 65 Statement
  • Description
    5312 C3 BRG (3312 A C3)
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text