Motion
6005-2Z-L038-C2

FAG (SCHAEFFLER)
6005-2Z-L038-C2

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, C2 Internal Clearance
Mi Item #00048289
MFR #6005-2Z-L038-C2
Price$47.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6005-2Z-L038-C2

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, C2 Internal Clearance
Mi Item #00048289
MFR #6005-2Z-L038-C2

Mfr description
6005-C-2Z-L038-C2 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.78/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.18 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6005-2Z-L038-C2
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    The 6005-2Z-L038-C2 is a radial deep groove ball bearing with a 25mm straight bore, double shielded, and 47mm OD, built for harsh conditions.
  • Manufacturer Catalog Number
    6005-2Z-L038-C2
  • Max Rpm
    18600 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10700 N
  • Radial Static Load Capacity
    5900 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802648980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)