Motion
6007-Z-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00048338
MFR #6007-Z-C3
List Price$83.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00048338
MFR #6007-Z-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.07/each for your price

Overview

Mfr description
6007-Z-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Standards Met
    DIN 625-1
  • Series
    60
  • Radial Dynamic Load Capacity
    17000 N
  • Radial Static Load Capacity
    10300 N
  • Manufacturer Catalog Number
    6007-Z-C3
  • UPC_NO
    4012801163699
  • Weight
    0.34 lbs
  • Description
    6007-Z-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6007-Z-C3 Radial/Deep Groove Ball Bearing features 35 mm bore diameter, straight bore, single shielded closure, 62 mm outside diameter, and 14 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text